The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with D clamping system for DN indexable inserts
For external machining with DN indexable inserts
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Robust holder with double clamping system (ISO D)
- Outstanding precision in machining even in difficult machining conditions thanks to the specially designed clamp
- Simple operation with only one clamping screw
Steel turning tool holder, enhanced surface for maximum durability
DDJN for longitudinal turning and copying
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!