Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ISO insert holder with D clamping system for DN indexable inserts

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ISO insert holder with D clamping system for DN indexable inserts

For internal machining with DN indexable inserts

See product details

Available in 16 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Robust holder with double clamping system (ISO D)


  • Outstanding precision in machining even in difficult machining conditions thanks to the specially designed clamp

  • Simple operation with only one clamping screw


Available in the following shank types


Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)

Notice

Steel: Recommended projection length up to 4xD