The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with M clamping system for WN indexable inserts
For internal machining with WN indexable inserts
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Secure holder with claw clamping system (ISO M)
- Excellent precision in machining thanks to multiple clamping, even in difficult machining conditions
- Excellent stability due to claw and spring pin clamping
Available with the following shank version
Made of steel without internal cooling (ISO S)
Steel: Recommended projection length up to 4xD
MWLN for longitudinal turning, facing and copying
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!