The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with S clamping system for VB indexable inserts
For internal machining with VB indexable inserts
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimum number of different components
Available in the following shank types
Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)
Steel: Recommended projection length up to 4xD
- SVQB for longitudinal turning and copying
- SVUB for longitudinal turning and copying
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!