The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with S clamping system for WB indexable inserts
For internal machining with WB indexable inserts
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimum number of different components
Available in the following shank types
- Made of steel without internal cooling (ISO S)
- Made of carbide with internal cooling (ISO E) or without internal cooling (ISO C)
SWUB for longitudinal turning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!