Insulating and sealing primer

For detailed information, other images and documents, please select individual articles from the following table.

Insulating and sealing primer

High-quality insulating and sealing primer for indoor and outdoor applications

See product details

Available in 2 versions
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
Excellent insulating and sealing effect


  • Suitable for a range of critical surfaces

  • Compatible for use with polystyrene

  • Free from aromatic compounds


Saves time


  • Quick-drying

  • High coverage

  • High yield
Notice

If more than two coats of paint are applied and on critical surfaces, apply top coats or further insulating colour coats only after a few hours. Insufficient drying times may impair the insulation effect. With thick, slowly drying top coat systems, stains may still appear due to insulating layers being too thin or due to pore formation. For this reason, we recommend that you first test the insulation effect under the conditions present. The full insulation effect is only visible after the top coat has been applied; therefore, always test with all layers. Keep the insulating and sealing primer in a cool and dry location in its original container and make sure the container is properly sealed.

REGULATION (EU) 2019/1148 on the marketing and use of explosives precursors: This product is regulated by Regulation (EU) 2019/1148: All suspicious transactions, as well as the loss and theft of significant quantities, must be reported to the relevant national contact point (Federal Criminal Police Office, Office 3.3). The acquisition, introduction, possession or use of the restricted explosive precursor in question by members of the general public is subject to a restriction as set out in Article 5(1) and (3), and to a reporting obligation as set out in Article 9.
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html