For detailed information, other images and documents, please select individual articles from the following table.
VWM insulating block
VWM insulation block for the VWM pre-wall installation system to facilitate integration into the ETICS
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
VWM insulation block from XPS
Comprehensively tested pre-wall installation system (system test by IfT Rosenheim)
- For VWM mounting brackets from 80 x 80 mm to 200 x 110 mm
- Simple integration into ETICS through corresponding insulation block
- Reduction of constructive thermal bridges
- Simple to cut to size using a saw
The VWM insulation block forms part of the Würth VWM pre-wall installation system and comprises
- VWM mounting bracket
- VWM insulation block
- VWM mounting adhesive
The VWM insulation block is tailored to the corresponding VWM mounting bracket and allows the mounting bracket to be integrated into the external thermal insulation composite system (ETICS)
The VWM insulation block is adapted to fit the mounting bracket once secured. The unit is secured to the mounting bracket at specific points using VWM mounting adhesive.
Further detailed information on processing can be found in the processing guidelines/mounting instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!