- High flexibility and excellent adhesion
- Prevents tears and peeling at the ends
- Application range from -10°C to +105°C possible
- Highly flame-resistant
- Excellent wear resistance
Assortment includes:
10 rolls of 9 colours
Colours: 2 x black, green, brown, grey, transparent, red, white, purple, yellow.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!