Coroplast insulating tape 301

For detailed information, other images and documents, please select individual articles from the following table.

Coroplast insulating tape 301

Highly flexible and good adhesive strength

  • Chemical basis: Acrylate, soft PVC foil
  • Length: 10 m
  • Dielectric strength: 40 kV/mm
  • Min. temperature resistance: -10 °C
  • Max. temperature resistance: 105 °C

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Thickness Chemical basis Quantity PU
price/PU
09859
Brown 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
09851
Red 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
098521
Yellow green 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
09854
Yellow 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
098530
Black 30 mm 0.10 mm Acrylate, soft PVC foil
1 pcs
09853
Green 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
09855
Grey 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
09857
Transparent 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
098510
Violet 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
09858
White 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
09852
Blue 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
09856
Black 15 mm 0.10 mm Acrylate, soft PVC foil
20 pcs
098514
Orange 15 mm 0.1 mm Acrylate, soft PVC foil
20 pcs
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
  • Prevents cracking and ends detaching

  • Possible application range from -10°C to +105°C

  • Flame-retardant

  • Excellent resistance to ageing