Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Insulation anchor SHARK® ISO A2 stainless steel, set
Insulation anchor SHARK<SUP>® </SUP>ISO A2 stainless steel, set - 1
Insulation anchor SHARK<SUP>® </SUP>ISO A2 stainless steel, set - 2
Insulation anchor SHARK<SUP>® </SUP>ISO A2 stainless steel, set - 3
Insulation anchor SHARK<SUP>® </SUP>ISO A2 stainless steel, set - 4
Insulation anchor SHARK<SUP>® </SUP>ISO A2 stainless steel, set - 5

For detailed information, other images and documents, please select individual articles from the following table.

Insulation anchor SHARK® ISO A2 stainless steel, set

For securing guttering down pipes in compression-resistant insulating materials

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Pre-assembled with a M10x12 A2 stainless steel stud screw

  • Works in all common compression-resistant insulating materials

  • Screws in perfectly without pre-drilling the insulation material

  • For thin plaster layers < 4 mm, no pre-drilling is required

  • Quick and inexpensive mounting without the formation of thermal bridges

  • Resistant to rotting, weathering and ageing (high quality PP)

  • For processing with cordless screwdriver

  • Attachment via positive locking

  • Applicable temperature range: -20°C to +100°C
Notice
  • Application in compression-resistant insulating materials with or without plaster

  • SHARK® ISO A2 stainless steel set may be used outdoors or in wet rooms
Application area

Rain pipe mounting with insulation anchor SHARK® ISO 95

Screw in anchor without pre-drilling

Apply the plaster layer and remove the protective cap after drying

Fill the cavities between the plaster and stud screw with silicone

Screw on the cover rosette

Secure component

Pre-drill the plaster until the insulation layer

Screw the dowels into the pre-drilled hole and remove the protective cap

Fill the cavities between the plaster and stud screw with silicone

Screw on the cover rosette

Secure component