The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor set, zinc plated steel W-ID
For fastening light loads to pressure-resistant insulation (e.g. façade with ETICS). With pre-assembled hanger bolt made of zinc plated steel
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Avoids the need for complicated stand-off installation for lightweight fastening
- Fast, cost-effective attachment
- No thermal bridges created
- Resistant to rotting, weathering and ageing (high-quality PE)
- For use with a cordless driver; can also be installed manually
- Suitable for pre-positioned installation
- Attachment via mechanical interlock
- Supplied pre-assembled
- The hanger bolt can be removed or partially unscrewed for alignment
Scope of delivery:
- W-ID 95
- PA6 collar
- PVC hose, 12.0 x 65 mm
- Hanger bolt, M10 x 120 mm, zinc plated
- TX 25 bit
Screw in anchor without pre-drilling
Apply the plaster layer and remove the protective cap after drying
Fill the cavities between the plaster and stud screw with silicone
Screw on the cover rosette
Attach the attachment part
Pre-drill the plaster until the insulation layer
Screw the dowels into the pre-drilled hole and remove the protective cap
Fill the cavities between the plaster and stud screw with silicone
Screw on the cover rosette
Attach the attachment part
- For attaching light loads in rigid foam panels (e.g. external wall with thermal insulation composite system)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
- Attaching building signs, lighting, alarm systems etc. and in construction of refrigeration/air-conditioning systems, insulation, prefabricated buildings, façade construction, electrical installations etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!