For detailed information, other images and documents, please select individual articles from the following table.
Support plate for thermal/acoustic insulation panels W-DT
For fastening to wood
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Supplied without screw
- Recommended screw diameter: 6 mm (e.g. Wüpofast 2.0 screw)
- The support plate is equipped with four pins which penetrate the insulating material to increase the grip of the insulating material.
The use of stainless steel screws is not necessary, as the plate is equipped with a cover that separates the screw from the subsequent wall coverings (rusty metal parts can cause rust stains on plaster coverings)
To prevent corrosion of the screw, the drill hole must be closed with the cover plate.
For fastening insulation materials (e.g. polystyrene, polyurethane, stone wool, cork etc.) to wooden walls in combination with wood or chipboard screws made of zinc plated steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!