Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Insulation nail Insulation fixing

For detailed information, other images and documents, please select individual articles from the following table.

Insulation nail Insulation fixing

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For attaching to insulating material

  • Plate with holes for ø 4 mm screws, for fitting Euroclips for installing pipes or lamps etc.

  • Able to bridge insulating materials up to 14 cm

  • The anchor part must grip in a solid substrate


Advantage


Easy insertion with the thumb, no cold bridge.



Product details


  • Material: Polyamide (PA)

  • Processing temperature: -20°C to +75°C

  • Colour: light grey