Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Nova Pro Scala F8 Crystal inner panel
Nova Pro Scala F8 Crystal inner panel - 1
Nova Pro Scala F8 Crystal inner panel - 2
Nova Pro Scala F8 Crystal inner panel - 3
Nova Pro Scala F8 Crystal inner panel - 4
Nova Pro Scala F8 Crystal inner panel - 5
Nova Pro Scala F8 Crystal inner panel - 6
Nova Pro Scala F8 Crystal inner panel - 7
Nova Pro Scala F8 Crystal inner panel - 8
Nova Pro Scala F8 Crystal inner panel - 9
Nova Pro Scala F8 Crystal inner panel - 10

For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala F8 Crystal inner panel

Narrow frame for large push-in components

See product details

Available in 12 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Can be used with frame H186 and Crystal Plus

  • Low part complexity

  • Simple installation

  • Insert 6 mm made of variable material

  • No need to drill the push-in components

  • Colour coordinated with Nova Pro Scala

  • Same dimensions as standard drawers (internal depth)

  • For cutting to length
Notice

Recommend front floor connector from width 600 mm



Recommend stabiliser from width 600 mm

Application area
Instructions
  • 1.: Upright (front holder) for F8 Crystal internal panel. Set: with pre-assembled cover cap, suspension hook and front holder, one each on left/right

  • 2.: Concealed drawer front for F8 Crystal concealed drawer front

  • 3.: F8 Crystal concealed drawer frontaccessories for inset drawer H186 and Crystal Plus. Set: 2 x profile adapters, 4 x profile screws, 2 x special screws, 2 x stabilisers, 2 x front floor connectors and 2 x spacers (used for push-in element height 121 mm)