The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Vionaro Crystal inner panel
Narrow frame for large push-in components
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Can be used with H185 frame
- Low part complexity
- Simple installation
- No need to drill the push-in components
- Colour-matched to Vionaro
- Same dimensions as standard drawers (internal depth)
- For cutting to length
- 1.: Upright (front holder) for Crystal concealed drawer front. Set: with pre-assembled cover cap, front mount and front stabiliser, one each on left/right
- 2.: Cross profile for Crystal concealed drawer front
- 3.: Accessories Crystal concealed drawer front for inner extension H185. Set: 2 x profile adapters, 4 x profile screws, 2 x special screws, 2 x stabilisers, 2 x front floor connectors and 2 x spacers (used for push-in element height 121 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!