For detailed information, other images and documents, please select individual articles from the following table.
Interior spray cleaner
Proven basic cleaning agent for spray extraction on textile upholstery and for cleaning plastic surfaces in the vehicle interior.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Universal application
A cleaning product for the whole vehicle interior.
Free from bleaching agents
Very good compatibility with textiles and plastics. Note the product information!
Fully effective in cold water
No irritating vapours — significantly reduced odour for the user
pH value in concentrate: approx. 9
Check the surfaces to be cleaned for water resistance and colour fastness. Do not saturate materials. Store in a frost-free place! Non-foaming, with light lemon fragrance. Do not use on hot surfaces!
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Cleaner for the whole vehicle interior. Removes oil/grease and dust. Effortlessly and gently removes soiling from upholstery and dirt from plastic surfaces.
Plastic parts, fittings, door trims, door rebate, door sills and similar.
Dilution: 1:10 (91 ml and 909 ml water) to 1:20 (48 ml and 952 ml water).
Cleaner for wet suction devices (extraction devices), seat upholstery, roof lining etc.
Dilution: 1:15 (63 ml and 937 ml water) to 1:25 (38 ml and 962 ml water).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!