12-volt interior/surface-mounted LED lamp With on/off switch

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

12-volt interior/surface-mounted LED lamp With on/off switch

With on/off switch

See product details

Available in 4 versions
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
  • Angle of light emittance: 100°

  • Noise-suppressed as per 95/54/EC

  • Protection class IP40

  • Aluminium housing with impact-resistant ABS end caps

  • Colour temperature: 4000 K