For detailed information, other images and documents, please select individual articles from the following table.
Intermediate wall lock
Suitable for blocking the load on the load surface
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- By using several intermediate wall locks, the load surface can be divided into different zones
- Material: Aluminium
- Clamping element with additional slip protection
- Positive locking
- Can be used only for horizontal securing of the load
- For pushing on and clamping on tailboard or on tarp frame
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!