For detailed information, other images and documents, please select individual articles from the following table.
Inner drawer slide For Nova Pro Scala and Vionaro
Open the upper inner tray at the same time using the full extension.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Allows direct access to the internal drawer.
- For sheet thicknesses of max. 8 mm
- Easy release of the closure using a push button.
- Ideal for furniture construction using high or raised fronts with one or more internal drawers behind.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!