For detailed information, other images and documents, please select individual articles from the following table.
Intumescent strip for shaft wall
Fire protection system for shaft walls.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Intumescent strips for fire-sealing of combustible pipes and ventilation ducts in shaft walls.
The ring gap is closed with gypsum filler (A1) to the full thickness of the wall.
Application in indoor areas in shaft walls: Partitioning of flammable pipes and ventilation ducts in shaft walls or stud walls boarded on one side. Fire resistance class up to EI 90 U/U, wall thickness from 2 x 20 mm plasterboard.
The strip is wound around the combustible pipe or ventilation duct with the appropriate number of turns, fixed with fabric adhesive tape and aligned with a projection of 30 mm relative to the component surface. In the case of combustible pipes, install on both sides with pipe clamps.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!