JIC 90° bulk connector, female thread

For detailed information, other images and documents, please select individual articles from the following table.

JIC 90° bulk connector, female thread

37° cone seal fitting

See product details

Available in 16 versions
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
Joint Industry Council (JIC) fitting in accordance with SAE J514.


Conically shaped metal surfaces are pressed together to form a seal.


Male JIC fittings are also used as pipe connectors. A cone is used to expand the pipe to suit the size of the fitting.


The cone angle is either 37° or 47°, depending on the measuring method.


  • Universal

  • Secure

  • UNF thread