Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 1
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 2
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 3
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 4
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 5
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 6
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 7
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 8
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 9
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 10
Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets - 11

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets

Approved screw for adjustable distance mounting of wooden substructures on wood

Lire la description de l'article

Disponible en 11 versions
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
Transmission de puissance idéale grâce à l'embout RW


  • Plus de puissance grâce à une grande zone de contact au niveau de l'embout

  • Plus de stabilité, travail à une main, positionnement précis grâce à l'effet de connexion et à l'ajustement parfait de l'embout

  • Moins de changements d'embout, un seul embout pour de nombreux diamètres de vis

  • Compatibilité avec l'ancienne empreinte AW


Fixation permanente du composant à assembler


  • Assemblage fixe de deux éléments en bois par le vissage des rainures de fixation annulaires situées au bas de la tête avec un diamètre supérieur au diamètre de la vis

  • Réglage et ajustement entre les deux éléments par dévissage.


Fiabilité maximale des assemblages à vis grâce au filetage asymétrique simple


  • Correspondance optimale de la pointe autoperceuse et de la géométrie de filetage

  • Excellent ancrage dans le bois en raison de la disposition asymétrique des flancs du filetage


Positionnement précis et perçage très propre grâce à la pointe autoperceuse centrée avancée


  • Positionnement et perçage sans écaillage

  • Performances de perçage optimales et grande précision grâce aux arêtes de coupe de perçage (similaires aux forets bois)

  • Positionnement précis sur les surfaces dures sans glissement grâce à l'adaptateur magnétique

  • Vissage rapide grâce au filetage progressif


Valeurs de résistance et ductilité élevées


  • Le traitement thermique adapté garantit des valeurs de résistance et une ductilité élevées
Indication
  • Ne pas utiliser la vis dans des applications exposées directement aux éléments, dans des pièces humides et dans les atmosphères contenant du gaz chloré. En cas d'utilisation à l'extérieur et dans des pièces constamment exposées à un taux d'humidité élevé, utiliser des vis ASSY 4 en acier inoxydable A2 ou A4 et, si l'atmosphère contient du chlore, des vis en acier inoxydable HCR

  • Les vis à bois aggloméré ASSY 4, ASSYplus 4 et ASSYplus 4 FT sont optimisées pour une utilisation dans le bois et dans les matériaux en bois. Pour les applications dans les chevilles plastiques où la capacité de charge peut également être réduite, utiliser uniquement des vis sans pointe filetée optimisée (pointe avec couteaux de fraisage, pointe autoperceuse, rainure autonettoyante, etc.), telles que les vis JAMO 4 CS, ASSY D avec tête fraisée ou tête bombée