STP 140 Exact-S oscillating jigsaw
Oscillating jigsaw, specifically for high-precision applications
- With rod handle
- Running smoothness
- Compact
- Power consumption: 720 W
- Incl. one of each saw blade: wood, metal and universal
(Art. no. 5706 700 1)
+ 4 packages with 5 wood jigsaw blades each
- HCS conically sharpened, ground
- Tooth pitch: 3.0 mm
- Length: 90 mm
- Thickness: 1.5 mm
(Art. no. 0608 115 89)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!