STP 140 Exact-S oscillating jigsaw
Oscillating jigsaw, specifically for high-precision applications
- With rod handle
- Running smoothness
- Compact
- Power consumption: 720 Watt
- Incl. one of each saw blade: wood, metal and universal
(Art. no. 5706 700 1)
+ 5 x jigsaw blades, construction
- Bimetal, progressive
- Tooth pitch: 2.4 - 5.0 mm
- Length: 105 mm
- Thickness: 1.25 mm
(Art. no. 0608 116 345)
+ 5 x jigsaw blades, metal/stainless steel
- HSS, progressive
- Tooth pitch: 1.2–2.6 mm
- Length: 75 mm
- Thickness: 1.0 mm
(Art. no. 0608 116 123)
+ 5 x jigsaw blades, wood
- HCS, ground, progressive
- Tooth pitch: 2–3 mm
- Length: 90 mm
- Thickness: 1.35 mm
(Art. no. 0608 116 234)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!