The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade, construction, three stars For gypsum plasterboard and fibre cement
High-performance saw blade for high cutting performance and long service life. For cutting e.g. gypsum plasterboard and fibre cement
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Ideal for straight cuts in thick materials
- Coarse tooth pitch of 4.3 mm and length of 100 mm or 117 mm for materials with thicknesses of 5 to 70 mm or 5 to 80 mm
- For use with jigsaws compatible with T shank blades
Further technical information can be found on the product packaging.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!