For detailed information, other images and documents, please select individual articles from the following table.
Underlay membrane and roof protection film WÜTOP® Trio 230 SK
The reliable roof underlay membrane with increased grammage and two integrated special adhesive strips.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
WÜTOP Trio® 230 SK is a highly vapour-permeable underlay membrane and roof protection film with a monolithic membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.
Durable
WÜTOP® Trio 230 SK is extremely durable and robust thanks to its grammage of 230 g/m2 and high tear strength.
System
3-layer, polypropylene-based breathable membrane with monolithic functional membrane.
Safety
- PP top fleece reduces the risk of slipping and protects the membrane inside thanks to its three-ply structure
- Resistant to bitumen, oil and timber preservative (tenside)
- Shear strength of the two special adhesive strips certified by the Building Testing and Research Institute
Saves time and money
Two integrated special Fingerlift adhesive strips (40 mm/60 mm) for quick and easy installation.
Please note the installation instructions for this product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!