Underlay membrane and roof protection film WÜTOP® Trio 230 SK

For detailed information, other images and documents, please select individual articles from the following table.

Underlay membrane and roof protection film WÜTOP® Trio 230 SK

The reliable roof underlay membrane with increased grammage and two integrated special adhesive strips.

See product details

Available in 1 version
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
WÜTOP Trio® 230 SK is a highly vapour-permeable underlay membrane and roof protection film with a monolithic membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.


Durable


WÜTOP® Trio 230 SK is extremely durable and robust thanks to its grammage of 230 g/m2 and high tear strength.


System


3-layer, polypropylene-based breathable membrane with monolithic functional membrane.


Safety


  • PP top fleece reduces the risk of slipping and protects the membrane inside thanks to its three-ply structure

  • Resistant to bitumen, oil and timber preservative (tenside)

  • Shear strength of the two special adhesive strips certified by the Building Testing and Research Institute

Saves time and money


Two integrated special Fingerlift adhesive strips (40 mm/60 mm) for quick and easy installation.

Notice

Please note the installation instructions for this product.