Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Underlay membrane and roof protection film WÜTOP® Trio 330 SK

For detailed information, other images and documents, please select individual articles from the following table.

Underlay membrane and roof protection film WÜTOP® Trio 330 SK

Robust roof protection film with 2 integrated special adhesive strips for heavy-duty applications.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

WÜTOP Trio® 330 SK is a highly vapour-permeable underlay membrane and roof protection film with a monolithic and microporous membrane. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with a WÜTOP® vapour retarder/barrier and EURASOL® adhesive tapes, it can be used to create modern airtight and windproof structures.



Durable


WÜTOP® Trio 230 SK is extremely durable and robust thanks to its grammage of 330 g/m2 and high tear strength.



Technology


6-layer, polypropylene-based roof protection film with monolithic and microporous functional membrane.



Safety


  • PP top fleece reduces the risk of slipping and protects the internal membrane thanks to its 6-ply structure. Resistant to bitumen, oil and timber preservative (tenside)

  • Shear strength of the two special adhesive strips certified by the Building Testing and Research Institute (test report no. 90-12-0343)


Saves time and money


Two integrated special Fingerlift adhesive strips (40 mm/60 mm) for quick and easy installation.

Notice

Fulfils requirements of ÖNORM B4119 and B3661 for highly rainproof roofing underlays! For roof slopes from 5°.