For detailed information, other images and documents, please select individual articles from the following table.
Li-Ion Booster Pro jump starter 12 V
Professional, powerful jump starter. Under normal external conditions, starts all vehicles with a 12 V electrical system.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Quality and performance in a compact design
- Made with high-quality materials and components.
- Excellent performance values thanks to high-quality Li-ion battery, thick cables and solid clamps.
- Handy product with Li-ion technology and clever design.
Easy to use and multi-functional
- Very easy to use - connect, switch on, start.
- LED display for checking the charge status of the internal battery.
- Can be charged via USB from a wall socket or cigarette lighter.
- With USB port for use as a power bank
- Seven-mode LED light
Safe and reliable
- Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.
- Compliance with all relevant standards
Scope of delivery
- Li-Ion Booster Pro
- USB cable
- 230 V USB socket adapter
- 12 V USB cigarette lighter adapter
- User manual
- Storage bag
The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation and maintenance of the device must be suitably qualified.
Override mode must be used with extreme caution and only in exceptional cases, as spark and reverse polarity protection are switched off!
Vehicles with diesel/petrol engines and 12 V electrical system.
1. Switch off the vehicle and remove the ignition key.
2. Connect the switched-off and fully charged jump starter.
3. First connect the red plus terminal to the positive battery terminal, then the black minus terminal to an earth point on the vehicle.
4. Switch on the jump starter and start the vehicle.
5. If necessary, switch on override mode if the vehicle battery is deeply discharged or the jump starter power is not sufficient.
5. Switch off the jump starter, then remove the minus terminal first, followed by the plus terminal.
6. Charge the jump starter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!