Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Booster LB 1000 12 V Li-ion jump starter
Booster LB 1000 12 V Li-ion jump starter - 1
Booster LB 1000 12 V Li-ion jump starter - 2
Booster LB 1000 12 V Li-ion jump starter - 3
Booster LB 1000 12 V Li-ion jump starter - 4
Booster LB 1000 12 V Li-ion jump starter - 5
Booster LB 1000 12 V Li-ion jump starter - 6
Booster LB 1000 12 V Li-ion jump starter - 7
Booster LB 1000 12 V Li-ion jump starter - 8

For detailed information, other images and documents, please select individual articles from the following table.

Booster LB 1000 12 V Li-ion jump starter

Powerful 12 V jump starter for professional use in the workshop and on the road.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Quality, performance and design


  • Built-in powerful battery with a starting power of up to 1,000 A

  • Features the safest and most durable Li-ion battery technology

  • Override mode provides an extra power boost for deeply discharged batteries

  • Robust plastic/rubber housing in an elegant matt black design


Intuitive and easy to operate


  • The integrated carry handle and clamp holder on both sides ensure maximum portability

  • Simple to connect thanks to ergonomic clamps and a cable length (including clamps) of 80 cm

  • Internal battery charge status indicated via LED display

  • Minimalist control panel with a simple design

  • Integrated LED lamp


Safety without compromises


  • No risk of fire thanks to the Li-ion battery, the flame-retardant housing material and the internal fuse

  • The internal design of the electronics with multiple protection ensures completely safe operation
Notice

The override mode must be used with extreme caution and only in exceptional cases as spark and reverse polarity protection are switched off!