For detailed information, other images and documents, please select individual articles from the following table.
Multiple cable holder W-KSH 935 plus
In single- or double-sided design. Suitable for all Würth DIGA® CS tools.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Quick, economical and visually appealing fastening
- Straightforward laying of cables on walls, floors and intermediate floors
- Automatic locking mechanism for quick and simple relaying
- Low space requirements thanks to flat design
- Temperature resistance: –30° to +80°C
- Halogen and silicone-free
For processing with DIGA nails:
- NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238
- NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238
- NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338
- Length of the nail to be used is dependent on the firmness of the surface
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Suitable surfaces: Concrete substrate (standard concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!