For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro T 65 flap fitting with integrated adjustable damping
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- No need for furniture hinges in upper base
- Safely holds flap open in any position from 45°
- Further units can be installed above
- Maintenance-free
Front
- Simple installation
- Height adjustment: +/- 3 mm
Spring-force-supported opening mechanism
- Particularly convenient and easy opening and closing of flap
- Little effort required
Flap weights always including Handle
Dimensions subject to change. Subject to technical changes.
Large application area for flap width 300-1200 mm, flap height 250-600 mm. Spring force suitable for a wide range of applications; from small, light natural wood flaps up to heavy-duty designs. For various flap materials and weights e.g. wood, MDF, glass with wide aluminium or wooden frames.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!