For detailed information, other images and documents, please select individual articles from the following table.
LED construction site lamp With connecting terminal
The LED construction site lamp has a fixed built-in LED lamp with pre-installed terminal.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Simple temporary solution for any construction site. The LED construction site lamp provides a rapid source of light with its integrated lamp. Simply connect to the pre-wired terminal - ready to go.
- Pleasant warm white light
- Luminous efficacy: 806 lumens, 9 W
- Colour temperature: 4000K
- PVC connecting cable 2x0.5 mm²
- Cable length: 200 mm
- Push terminal (push-in) with strain relief 0.5-2.5 mm²
- Degree of protection: IP44
Due to the fixed integrated lamp, it is protected against theft.
Not suitable for installation in closed luminaires.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!