LED construction site lamp With connecting terminal

For detailed information, other images and documents, please select individual articles from the following table.

LED construction site lamp With connecting terminal

The LED construction site lamp has a fixed built-in LED lamp with pre-installed terminal.

See product details

Available in 1 version
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
Simple temporary solution for any construction site. The LED construction site lamp provides a rapid source of light with its integrated lamp. Simply connect to the pre-wired terminal - ready to go.



  • Pleasant warm white light

  • Luminous efficacy: 806 lumens, 9 W

  • Colour temperature: 4000K

  • PVC connecting cable 2x0.5 mm²

  • Cable length: 200 mm

  • Push terminal (push-in) with strain relief 0.5-2.5 mm²

  • Degree of protection: IP44
Notice

Due to the fixed integrated lamp, it is protected against theft.



Not suitable for installation in closed luminaires.