The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
UBL-24-11 LED downlight
Flat LED light, 24 V, made of metal
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Uniform and discreet illumination
- Homogeneous surface light, no visible light spots
High level of individuality
- Available in aluminium and black
- Available with a variety of light colours: Warm white (3,000 K) and neutral white (4,000 K)
- Versions with and without IR dimmer available
Dimmer versions are available for even more flexibility
- Additional lights without IR dimmers can be connected to the IR dimmer version
- The dimmer enables touch-free switching on, switching off and dimming of the light and other connected lights
- The memory function enables the dimmer setting selected to be restored, even after a power failure
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!