Pro LED façade spotlight
Pro LED façade spotlight - 1
Pro LED façade spotlight - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pro LED façade spotlight

The Pro LED façade spotlights are the perfect solution for illuminating façades, buildings and outdoor areas with impressive lighting. These professional façade spotlights are specially designed for demanding applications and offer an efficient, durable and aesthetic lighting solution.

See product details

Available in 3 versions
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
Versatile adjustment options


The façade spotlights can be swivelled to direct the light precisely where it is needed. This allows for individual adjustment to the architecture and lighting requirements.



Energy efficient


LED technology enables low energy consumption compared to conventional lighting systems. The best way to save energy and costs is to use an LED with a high luminous efficacy (lumens per watt). The LEDs used have a luminous efficacy of 200 lumens per watt, leading to considerable energy cost savings, as you get more light while using less electricity.



Durable


  • The housing is made of high-quality aluminium and is dustproof and watertight to IP66.

  • The LED technology used has a particularly long service life thanks to a new coating that is resistant to chemicals and temperature fluctuations.

  • The driver is protected against overvoltages at the input and overcurrents at the output.

  • The tempered glass retains its colour and does not yellow over time.

  • The H05RN-F cable is sunlight- and weather-resistant.


Vent valve


The vent valve is used to prevent the penetration of moisture, as it balances the pressure inside and outside of the light.



Light quality


A colour rendering index of over 90 ensures a very realistic and pleasant light in any situation, even with cold white light (5,000 K).



Made in Europe