Highbay Pro LED industrial lamp
Highbay Pro LED industrial lamp - 1
Highbay Pro LED industrial lamp - 2
Highbay Pro LED industrial lamp - 3
Highbay Pro LED industrial lamp - 4
Highbay Pro LED industrial lamp - 5
Highbay Pro LED industrial lamp - 6

For detailed information, other images and documents, please select individual articles from the following table.

Highbay Pro LED industrial lamp

The Highbay Pro LED industrial lamps are the perfect solution for illuminating large indoor spaces such as warehouses, production facilities, sports halls and salesrooms with impressive, even light. These professional high-bay lamps offer an unbeatable combination of performance, energy efficiency and durability.

See product details

Available in 2 versions
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
Energy efficient


LED technology enables low energy consumption compared to conventional lighting systems. The best way to save energy and costs is to use an LED with a high luminous efficacy (lumens per watt). The LEDs used have a luminous efficacy of 200 lumens per watt, leading to considerable energy cost savings, as you get more light while using less electricity.



Durable


  • The housing is made of high-quality aluminium and is dustproof and watertight to IP66.

  • The LED technology used has a particularly long service life thanks to a new coating that is resistant to chemicals and temperature fluctuations.

  • The driver is protected against overvoltages at the input and overcurrents at the output.

  • The aluminium heat sink provides the best thermal management to protect the high-bay lamps.

  • The UV-resistant polycarbonate cover can be used in the food industry and sports facilities thanks to its impact resistance

  • The H05RN-F cable is sunlight- and weather-resistant.


Light quality


A colour rendering index of over 90 ensures a very realistic and pleasant light in any situation, even with cold white light (5,000 K).



Made in Europe