For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-37 LED light strip
For placement in notch, with homogeneous surface light
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Easy mounting in a 6.5 mm wide and 11 mm deep milled groove
- Minimum bending radius of only 30 mm
- Homogeneous surface light, no visible light points
- Light strip can be cut shorter in 7.14 mm increments, suitable separating points are marked on the sides
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!