For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-39 LED light strip
For bonding or placement in notch, with homogeneous surface light
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Homogeneous illumination
- No visible light spots
- Silicone-coated with IP67 degree of protection, meaning that the strip can also be used outdoors
- Light strip can be cut shorter in 62.5 mm increments
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!