For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-47 LED light strip
Practical, self-adhesive LED light strip made of plastic with connection line
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Universal LED light strip for bonding
- Silicone-coated with IP66 degree of protection, meaning that the strip can also be used outdoors
- Light colour can be adjusted using EASYLUX controls
- With 2,000 mm connection line
- Includes end caps and silicone for sealing when the tape is cut shorter
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!