For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-57-RGB LED light strip
Ensures homogeneous illumination, for placement in notch or bonding, with RGB colour change
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Quick and easy installation due to double-sided adhesive tape
- Minimum bending radius of 60 mm
- Homogeneous surface light, no visible light points
- Due to the increased protection class IP 54, it is also suitable for damp areas such as bathrooms and kitchens
- Light strip can be cut shorter in 50 mm increments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!