For detailed information, other images and documents, please select individual articles from the following table.
LED light strip FLB-24-59 RGBW
Stick-on, with homogeneous surface light and RGB colour change, comes with additional white LEDs
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Homogeneous illumination, no visible light points
- The LED strip contains RGB LEDs as well as warm-white (2,700 K) and cold-white (6,500 K) LEDs and can be controlled via the EASYLUX 24V-3 controller
- Light strip can be cut shorter in 41.6 mm increments
- With 2,000 mm connection cable that is soldered at both ends
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!