- High-quality LED with indefinite service life
- Reduced battery consumption for exceptionally long operating times
- Very high light intensity
- With automatic dimming
- 180 mm diameter lamp head
- With suspension lug and permanently mounted holder (also for barriers)
- The lamp does not need to be removed from the tube or holder to change the battery
- For two block batteries (not included in the scope of delivery)
Operating hours approx.:
2x 7 Ah: 3000 h flashing light/770 h continuous light
1x 50 Ah: 7200 h flashing light/1800 h continuous light
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!