For detailed information, other images and documents, please select individual articles from the following table.
LED warning lamp with automatic twilight function
Yellow on both sides
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Long application periods
- Switch between flashing or continuous light
- Diameter of lamp head: 180 mm
- With hanging eye and integral holder
- The lamp must not be removed from the tube or holder when changing the battery
- With reflective edge
For two block batteries (not included) One lamp key included per packing unit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!