For detailed information, other images and documents, please select individual articles from the following table.
POWERDISK LED wide-area light 360°, 50,000 lumens
Downward and upward lighting (ceiling lighting) possible. Infinitely adjustable dimming.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- LED panel with highly efficient COB LEDs (approx. 125 lm/W)
- Quick one-person assembly
- Low wind load (up to 150 km/h)
- Opalescent cover for pleasant, glare-free work light
- Impact and breakage resistant housing (IK10)
- Passive, wear-free cooling technology (maintenance-free)
- Can be mounted in hanging position with optional accessory (art. no. 0981 180 812)
- High-quality, durable PUR mains connection wire H07BQ-F
- Housing: Aluminium/stainless steel, cover: Polycarbonate
- Made in Germany
Tripod adapter, art. no. 0981180811 only necessary with elevator tripod art. no. 09811021. Stainless steel air-dampened tripod, art. no. 09811031 already has standard 30 mm pin (DIN 14640).
POWERDISK LED wide-area lights 50,000 lumen in combination with air dampened stainless steel tripod
| TRIPOD MOUNT FOR LED WORK LAMPS/WIDE AREA LIGHTS | |||||||
| Premium tripod Zinc plated steel Art. 0981 101 1 | ![]() | Elevator tripod Zinc plated steel Art. 0981 102 1 | ![]() | Air-dampened tripod Stainless steel Art. 0981 103 1 | ![]() | ||
| LED wide-area light POWERDISK 360° 50,000 lm Art. 0981 180 801 | ![]() | Light too heavy for premium tripod. Fitting for the DIN pin on the light is not compatible with the premium tripod. | Tripod adapter 28 mm/30 mm Art. 0981 180 811 | ![]() | No tripod adapter is required. The stainless steel, air damped tripod has a 30 mm DIN pin. | ||
- For indoor and outdoor use
- For construction and assembly work, sport and leisure events, rescue work, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!