For detailed information, other images and documents, please select individual articles from the following table.
ERGOPOWER 47W
Compact, lightweight and powerful LED working light
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
• 230V~50Hz, 4500lm in 120° cone, 47W, 5700K, 100°as beam angle.
• With main plug, on/off function.
• For indoor and outdoor use, IP54
• 1pcs socket (Max,2000W)
• Shock-proof, IK08
• Easily portable through handle
• 5m H07RN-F 3x1.5mm² cable
• Foldable bracket with 3 holes for tripod mount (M8 or M6)
• 1pcs M6 screw included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!