The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
SNAKE LED work lamp 25 m
Innovative lighting system for illuminating temporary roads on construction sites
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- 150 LEDs per meter provide a high level of luminosity
- Robust and versatile
- Provides high-quality light thanks to uniform illumination
- Easier to install in comparison to conventional systems
- Can be secured using e.g. cable ties, dowel clamps, holders and adhesive tapes
A maximum of 2 lights (50 m) can be connected to each other!
- Suitable for indoor and outdoor use
- For applications including illuminating long aisles, stairwells, elevator shafts and scaffolding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!