Electronic labeller for mobile use
- For TZe tapes with a width of 3.5/6/9/12 mm
- Display with text and layout preview
- Multi-line printing is possible
- Possible to store up to nine files
- Adjustable font size, width and style
Set comprises:
1x labeller
1x labelling tape black on yellow 9 mm x 8 m
1x labelling tape black on white 6 mm x 8 m, art. no. 0696 002 009
1x labelling tape black on white 9 mm x 8 m, art. no. 0696 002 004
1x labelling tape black on white 12 mm x 8 m, art. no. 0696 002 003
Required batteries: 6xAAA
Art. no. 0827 111
Machine labelling, switch cabinet construction, labelling of storage boxes, pricing labels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!