Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
12 stavka/e/i sa 69 pronađene/ih verzije/a
Zirconia alumina, especially suitable for machining stainless steel
With specially encased, grinding-active ceramic abrasive grain specifically designed for stainless steel and high-alloy steels
With patented segment shape and arrangement. Extremely long service life coupled with very high stock removal rate. Specially suitable for grinding edges.
Good view through the disc and therefore of the material being processed. Ideal for processing thin metal sheets.
The pipe professional. Welding seam removal and finish grinding in one work step.
With grinding-active multi-connection specifically designed for stainless steel and high-alloy steels (surface pro)
For extremely high and fast removal rate at low contact pressure for steel, stainless steel and aluminium.
For machining hard-to-reach areas such as radii and fillet welds
Compatible with 3M Roloc system
Especially suitable for machining alloyed and unalloyed steel.
For angle grinders with M14 direct mount. Ideal for polishing and removing minor discolouration (piping professionals).
The fillet welding professional for steel/stainless steel. For machining hard-to-reach areas such as radii and fillet welds.
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.
Good view "through the disc" and therefore of the material being processed. Ideal for processing thin metal sheets.