The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Large compartment plug-in rack
Robust plug-in rack with 5 panels for heavy and bulky goods in warehouses, workshops and factories
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Pre-assembled frame for quick and easy plug-in assembly without additional tools
- Frame support in the form of a sturdy T section
- Cross beams and stepped bars for maximum stability
- Can be extended as required with add-on bays and accessories
- Panels with wooden inserts and a load capacity of 350 kg per bay (with evenly distributed load)
- Shelves with flexible height adjustment at 25 mm increments
- All indicated section widths are axial dimensions
- External dimensions
Width of basic shelf + 56 mm
Width of add-on shelf + 0 mm
Rack depth = shelf depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Stepped bars are used to support the shelving and to brace the rack. The supplied locking pin should be used as a retainer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!